Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

LONGLIFE & SPEED precision wood twist drill bit long version
LONGLIFE & SPEED precision wood twist drill bit long version - 1
LONGLIFE & SPEED precision wood twist drill bit long version - 2
LONGLIFE & SPEED precision wood twist drill bit long version - 3
LONGLIFE & SPEED precision wood twist drill bit long version - 4
LONGLIFE & SPEED precision wood twist drill bit long version - 5
LONGLIFE & SPEED precision wood twist drill bit long version - 6

For detailed information, other images and documents, please select individual articles from the following table.

LONGLIFE & SPEED precision wood twist drill bit long version

The professional wood drill bit is ideally suited for precise and crack-free drilling in various types of wood, especially in hard, coated chipboard

See product details

Available in 6 versions
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
  • Precise and split-free drilling for optimal drill hole quality due to the optimised taper taps

  • Optimal guidance in the drill hole and perfect anchor fit due to the double margin

  • Significantly increased service life

  • Reduced friction and low force for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Application area
Terrace construction
Decking construction/swimming pool