Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Premium point and flat chisels with SDS-max arbor, large pack
Premium point and flat chisels with SDS-max arbor, large pack - 1
Premium point and flat chisels with SDS-max arbor, large pack - 2
Premium point and flat chisels with SDS-max arbor, large pack - 3
Premium point and flat chisels with SDS-max arbor, large pack - 4
Premium point and flat chisels with SDS-max arbor, large pack - 5

For detailed information, other images and documents, please select individual articles from the following table.

Premium point and flat chisels with SDS-max arbor, large pack

With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design. 6 pieces: 3 point chisels and 3 flat chisels, each 400 mm long
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
Up to 30% higher removal rate



Vibration damping


The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.



Considerably longer service life


The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.



Chisels remain sharp


The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.



Minimal risk of sticking in materials in comparison with round versions