Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pressure regulator_2 For bottle sizes 5 kg and 11 kg

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator_2 For bottle sizes 5 kg and 11 kg

See product details

Available in 1 version
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
  • 2 bar fixed setting

  • Flow capacity: max. 6 kg/h

  • Connection: DIN/combination x R 3/8" left-handed thread