Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Profile universal blind cylinder
Profile universal blind cylinder - 1
Profile universal blind cylinder - 2
Profile universal blind cylinder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile universal blind cylinder

Non-lockable on both sides

See product details

Available in 2 versions
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
For door thicknesses from 50-150 mm


  • Closing off of profile cylinder openings where no locking function is required

  • Optimal adjustment to fitting by moving it

  • Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Notice

Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.

Specified dimensions not binding. Subject to technical changes.