Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Primer spray

For detailed information, other images and documents, please select individual articles from the following table.

Primer spray

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
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
Improves adhesive strength


  • Significantly improves the reliability of the bond by forming a stable film on the surface

  • Rough and porous substrates are consolidated


Simple spray-action application


  • Fast application

  • Spray head can be turned to spray horizontally or vertically


Flash-off time:


  • At +5°C — approx. 20 min

  • At 0°C — approx. 30 min

  • At -5°C — approx. 40 min
Notice

Not compatible with paint. Paints, lacquers and plastics may be softened. Compatibility with adjacent materials must be tested.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.