Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
For supporting and protecting the roof membrane for ballast stones and ballast profiles
Protects façades from soiling and structural damage
Special type for attaching vertical mounting rails
Adapter angle bracket can compensate unevenness of up to 18 mm with the slotted hole
Can be used for roof slopes up to max. 30°
Aluminium (EN-AW-6082 T6)
As a basic rail for flat roof elevation mounting with weighting
Suitable for all ZEBRA mounting rails