Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pipe protective cap GPN 250
Pipe protective cap GPN 250 - 1
Pipe protective cap GPN 250 - 2
Pipe protective cap GPN 250 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe protective cap GPN 250

Protects pipes in accordance with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 as well as external threads.

See product details

Available in 6 versions
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
Due to the thick-walled design, they are suitable for increased levels of stress.


The 180° offset ridges ensure pressure compensation.