Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pure aluminium adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Pure aluminium adhesive tape

For adhering cut surfaces of aluminium-laminated insulation systems. For insulating against hot and cold temperatures. For sealing and covering pipework, air ducts and air-conditioning ducts, as well as sealing containers and pipework when welding with shielding gas.

See product details

Available in 3 versions
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
  • Building material class A2, non-flammable (on metallic surfaces)

  • Building material class B1, flame retardant (on flame-retardant, aluminium-laminated mineral fibre products)

  • Easy to remove the separating layer from the bonding surface

  • Can be torn off by hand

  • Heat-resistant

  • UV-resistant