Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Series 2000 push-in tip with anti-kink protection For Würth PU hoses
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 1
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 2
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 3

For detailed information, other images and documents, please select individual articles from the following table.

Series 2000 push-in tip with anti-kink protection For Würth PU hoses

Prevents the hose from kinking at the connectors and thereby increases its service life.
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
Optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.


High flow rate of up to 2100 L/min and a maximum operating pressure of 16 bar.



Low energy consumption and a high level of efficiency


Air-tight connections



Maximum load-bearing capacity and long service life


Hardened steel nipples



High corrosion resistance — protected even under demanding conditions


Chrome-plated, nickel-plated or zinc-plated, exposed surfaces



Euro profiles are compatible with other compressed-air fittings


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm