Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Female thread quick-action coupling series 2000
Female thread quick-action coupling series 2000 - 1
Female thread quick-action coupling series 2000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Female thread quick-action coupling series 2000

See product details

Available in 3 versions
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
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation.


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel