Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Quick-action nut "Jacobs"
Quick-action nut "Jacobs" - 1
Quick-action nut "Jacobs" - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action nut "Jacobs"

Tool-free changing of abrasives for angle grinders. Tightened and released by hand
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
  • For angle grinders with 180–230 mm diameter and standard M14 spindle thread

  • Patented clamping system design practically rules out the risk of jams during heavy-duty work
Notice

Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 10 mm.