Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Quick-change mount for carbide cylinder saws
Quick-change mount for carbide cylinder saws - 1
Quick-change mount for carbide cylinder saws - 2
Quick-change mount for carbide cylinder saws - 3
Quick-change mount for carbide cylinder saws - 4

For detailed information, other images and documents, please select individual articles from the following table.

Quick-change mount for carbide cylinder saws

One adapter for all diameters
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
Quick, convenient and secure


  • Change between different diameters quickly and easily using the special adapter

  • The adapter does not have to be removed from the chuck or collet to change the saw. This allows for one-handed operation.


Very high precision and durability


Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the chuck and collet. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.