Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Repair cement
Repair cement - 1
Repair cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair cement

Quick-setting assembly cement

See product details

Available in 1 version
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
Does not contain chloride, and is therefore not corrosive



For universal use indoors and outdoors



Quick installation with earlier load-bearing capacity


  • Solidification finished after approx. 3 minutes

  • Can be reworked after an hour (coating, plasters)

  • Quickly reaches a high level of tensile bending and compressive strength
Notice

Protect from frost!


All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101). Do not mix with other substances (such as gypsum). Do not over-water. Do not use in a pourable state. The processing time refers to an air and object temperature of +20°C.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.