Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet combination wrench, metric, reversing lever
Ratchet combination wrench, metric, reversing lever  - 1
Ratchet combination wrench, metric, reversing lever  - 2
Ratchet combination wrench, metric, reversing lever  - 3
Ratchet combination wrench, metric, reversing lever  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench, metric, reversing lever

See product details

Available in 8 versions
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
Design


  • Metric

Drive


  • Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth with reversing lever for clockwise and anti-clockwise rotation

Standard


  • Max. torque in line with DIN 899

Material


  • Chromium-vanadium steel

Surface


  • Highly polished, chrome-plated

Geometry


  • Head offset 15°, ring side 15° angled, strong heads for heavy-duty applications

  • The 15º angle of the ring wrench provides more space for fingers and for overcoming obstacles
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.