For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench set, metric, straight 5 pieces in plastic case
With extremely narrow ring side for working in compact spaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Drive: Ring-side POWERDRIV modified, bi-hex, fine tooth, 72 teeth
Standard: max. torque according to DIN 899
Geometry: Ring side straight, 15° offset head
Use the open end to loosen bolts and the ratchet mechanism on the ring side to tighten
5° angle of rotation, precision-engineered ring core for smooth and safe running
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pcs.
1 each of ratchet combination wrench, AF 8; 10; 13; 17; 19
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!