Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet comb. wrench, metric, double-end
Ratchet comb. wrench, metric, double-end - 1
Ratchet comb. wrench, metric, double-end - 2
Ratchet comb. wrench, metric, double-end - 3
Ratchet comb. wrench, metric, double-end - 4
Ratchet comb. wrench, metric, double-end - 5
Ratchet comb. wrench, metric, double-end - 6
Ratchet comb. wrench, metric, double-end - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet comb. wrench, metric, double-end

Wrench with ratchet on socket end and open end

See product details

Available in 2 versions
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
Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running


Open end:


  • With open ratchet segment

  • The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut

  • Just turn the key to change the direction of rotation


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

The ratchet tool is unsuitable for extremely heavy loads (above torsional stiffness). Accordingly, we recommend that you first loosen screws or nuts with a standard open-end wrench, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool.