For detailed information, other images and documents, please select individual articles from the following table.
Ratchet lashing belt, 1 piece, with standard ratchet
TÜV-approved safety
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Polyester lashing straps
- Pressure ratchet
- Can be used at temperatures of between -40 °C and +100 °C
Lashing belts with coloured belt strap are not 100 % colour-fast. Use in persistent rain may result in slight staining
In accordance with EN 12195-2
TÜV-certified
Lashing down
Mechanical interlock
Bundling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!