For detailed information, other images and documents, please select individual articles from the following table.
Ratchet lashing belt, one-part, with standard ratchet
TÜV-approved safety
Register now and access more than 125,000 products
![](https://media.witglobal.net/source/eshop/stmedia/0100/images/std.lang.all/resolutions/category/78px/132108.jpg)
Variants
Register now and access more than 125,000 products
- Polyester lashing belts
- Pressure ratchet
- Can be used at temperatures of between –40°C and +100°C
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight loss of colour
In line with EN 12195-2
TÜV-tested
Lashing down
Positive locking
Bundling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!