Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet strap, one-piece with standard ratchet
Ratchet strap, one-piece with standard ratchet - 1
Ratchet strap, one-piece with standard ratchet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, one-piece with standard ratchet

An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)

See product details

Available in 2 versions
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
Suitable for bundling loose pipes and rods

Notice

Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

In accordance with DIN EN 12195-2



GS-approved