Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet Lashing Belt Ergo with Double Pointed Hook ERGO 5T
Ratchet Lashing Belt Ergo with Double Pointed Hook ERGO 5T - 1
Ratchet Lashing Belt Ergo with Double Pointed Hook ERGO 5T - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet Lashing Belt Ergo with Double Pointed Hook ERGO 5T

DIN EN 12195-2 approved
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
  • 100% polyester

  • Stretch ≥ 7%

  • Ergonomic ratchet with right-hand square opening

  • Usage temperature range: -40ºC to +100ºC

  • Not for lifting

  • GS approval