Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet strap with long-lever ratchet
Ratchet strap with long-lever ratchet - 1
Ratchet strap with long-lever ratchet - 2
Ratchet strap with long-lever ratchet - 3
Ratchet strap with long-lever ratchet - 4
Ratchet strap with long-lever ratchet - 5
Ratchet strap with long-lever ratchet - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap with long-lever ratchet

GS-approved safety, double-pointed hook

See product details

Available in 3 versions
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
  • Tensioning ratchet

  • No premature discard or wear due to inner label
Proof of Performance

In accordance with EN 12195-2



GS-approved

Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Application area

In accordance with EN 12195-2



GS-approved