Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet strap, one piece Lightweight design
Ratchet strap, one piece Lightweight design - 1
Ratchet strap, one piece Lightweight design - 2
Ratchet strap, one piece Lightweight design - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, one piece Lightweight design

For medium loads

See product details

Available in 2 versions
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
  • Pressure ratchet

  • Also suitable for bundling loose pipes among other things
Notice
  • Additionally, place the goods to be secured on non-slip mats

  • Lashing straps with coloured belt strap are not 100 % colour-fast

In accordance with EN 12195-2



GS-certified