Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet strap in accordance with the Association of German Engineers' standard VDI 2700 sheet 8.1/8.2 for car transport
Ratchet strap in accordance with the Association of German Engineers' standard VDI 2700 sheet 8.1/8.2 for car transport - 1
Ratchet strap in accordance with the Association of German Engineers' standard VDI 2700 sheet 8.1/8.2 for car transport - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap in accordance with the Association of German Engineers' standard VDI 2700 sheet 8.1/8.2 for car transport

Three-point straps with strap controller. For radial lashing down as required by automotive manufacturers. Pressure ratchet

See product details

Available in 2 versions
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
2-piece, closed lashing strap system according to DIN EN 12195-2



Swivel hook rotatable 360° and flexible in use



Label colour blue, attached internally at the end of the release



Lashing strap must not come into contact with the tyre, so our strap controller is 100 cm long



Good distribution of pre-tensioning forces over the entire strap


Strap controller, on the strap side with PES material



Quick and secure attachment of the van lashing strap.


Rubber textured on tyre side. Full-surface strap attachment to the tyre via controller

Proof of Performance
  • In accordance with DIN EN 12195-2

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
Notice

In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.

Application area
  • In accordance with DIN EN 12195-2

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm

  • Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm