The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap For car transport
Three-point straps with strap controller. For radial lashing down as required by automotive manufacturers. Pressure ratchet
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
2-piece, closed lashing strap system according to DIN EN 12195-2
Swivel hook rotatable 360° and flexible in use
Label colour blue, attached internally at the end of the release
Lashing strap must not come into contact with the tyre, so our strap controller is 100 cm long
Good distribution of pre-tensioning forces over the entire strap
Strap controller, on the strap side with PES material
Quick and secure attachment of the van lashing strap.
Rubber textured on tyre side. Full-surface strap attachment to the tyre via controller
In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.
- In accordance with DIN EN 12195-2
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
- LC 1500 daN can be used to secure vehicles up to an instantaneous mass of 4000 kg
- LC 2500 daN can be used up to 20,000 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!