Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet strap, two pieces Heavy-duty design with double J-hook
Ratchet strap, two pieces Heavy-duty design with double J-hook - 1
Ratchet strap, two pieces Heavy-duty design with double J-hook - 2
Ratchet strap, two pieces Heavy-duty design with double J-hook - 3
Ratchet strap, two pieces Heavy-duty design with double J-hook - 4
Ratchet strap, two pieces Heavy-duty design with double J-hook - 5
Ratchet strap, two pieces Heavy-duty design with double J-hook - 6
Ratchet strap, two pieces Heavy-duty design with double J-hook - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, two pieces Heavy-duty design with double J-hook

For medium loads

See product details

Available in 2 versions
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
  • Also suitable for stronger lashing eyes
Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice
  • Additionally, place the goods to be secured on non-slip mats

  • Lashing straps with coloured belt strap are not 100 % colour-fast
Application area

In accordance with EN 12195-2



GS-certified