Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cordless LED torch 3 in 1
Cordless LED torch 3 in 1 - 1
Cordless LED torch 3 in 1 - 2
Cordless LED torch 3 in 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED torch 3 in 1

Cordless LED torch with three different attachments for a wide range of work areas.
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
Three attachments are included in the delivery: Torch, narrow lamp head, flexible lamp head (gooseneck)



Torch, 250 lumens


  • Focusable

  • Two light levels


Narrow lamp head, 290 lumens


  • Bendable by 180°

  • Two light levels


Flexible lamp head, 90 lumens


  • Focusable

  • Two light levels


Easy replacement of attachments thanks to quick release



Strong magnet on the underside of the light



Delivered in a practical case



Scope of delivery:


  • Art. 0827806301: Charger 5V, 1A Micro-USB Cable

  • Art. 0827806302: USB-A/USB-C Charging Cable
Notice

Lithium-ion battery, 3.7 V, 2200 mAh, 8.14 Wh.