The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Repair wire flat plug Junior Power Timer (JPT) 2.8
With FLRY cable connected
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
No crimping tool required
Reduces costs
Correct crimping
Maximum safety
Offset wire ends
No stripping required
Includes individual wire seals
- Can be used with both sealed and unsealed housings
- Slide the cable terminal onto the end of the wire offset by 180°
Check if this type of installation is approved by the respective vehicle manufacturer.
- Slide the cable terminal into the housing
Check if this type of installation is approved by the respective vehicle manufacturer.
For all passenger and light goods vehicle manufacturers except Mazda
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!