Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Blade terminal for repair wire Junior Power Timer (JPT) 2.8
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 1
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 2
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 3
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 4
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 5
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 6
Blade terminal for repair wire Junior Power Timer (JPT) 2.8 - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Blade terminal for repair wire Junior Power Timer (JPT) 2.8

With FLRY cable connected

See product details

Available in 2 versions
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
No crimping tool required


Reduces costs



Correct crimping


Maximum safety



Offset wire ends


No stripping required



Includes individual wire seals


  • Can be used with both sealed and unsealed housings

  • Slide the cable terminal onto the end of the wire offset by 180°.

Check if this type of installation is approved by the respective vehicle manufacturer.


  • Slide the cable terminal into the housing.

Check if this type of installation is approved by the respective vehicle manufacturer.