Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Repair wire socket contact Micro Timer (MT I, II+III) 1.6
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 1
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 2
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 3
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 4
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 5
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 6
Repair wire socket contact Micro Timer (MT I, II+III) 1.6 - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Repair wire socket contact Micro Timer (MT I, II+III) 1.6

With FLRY cable connected
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
No crimping tool required


Reduces costs



Correct crimping


Maximum safety



Offset wire ends


No stripping required



Includes individual wire seals


  • Can be used with both sealed and unsealed housings

  • Slide the cable terminal onto the end of the wire offset by 180°

Check if this type of installation is approved by the respective vehicle manufacturer.


  • Slide the cable terminal into the housing

Check if this type of installation is approved by the respective vehicle manufacturer.