Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rescue hook

For detailed information, other images and documents, please select individual articles from the following table.

Rescue hook

Hook to extract the victim of an electric arc
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
  • Voltage test at 300 mm: 50 kV

  • Hook: steel tube 18 x 1.5

Used to pull the victim from the protected area by hooking around their waist


  • Can save a life in case of an electric arc

Pole made from continuously pultruded composites


  • Perfectly insulated and very strong