Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Resin remover concentrate HEK 5000

For detailed information, other images and documents, please select individual articles from the following table.

Resin remover concentrate HEK 5000

For loosening resin coatings and other soiling
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
Ideally suited for fast cleaning of saw blades for hand-held and stationary circular saws, plane blades, milling heads.

Notice

Painted cast iron surfaces may be dissolved slightly. Use a nylon or plastic paint brush for cleaning, or clean with a brush in an immersion bath. Do not bring into contact with materials containing aluminium. Wipe residues from the treated surface with a cloth.


Contains potassium hydroxide.


Please note: Do not use on aluminium.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.