Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Retro-reflective tape for tarpaulins
Retro-reflective tape for tarpaulins - 1
Retro-reflective tape for tarpaulins - 2
Retro-reflective tape for tarpaulins - 3
Retro-reflective tape for tarpaulins - 4
Retro-reflective tape for tarpaulins - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retro-reflective tape for tarpaulins

Type III (retro-reflective)

See product details

Available in 2 versions
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
With ECE-approval, can be used without special permit


Complies with ECE 104



Self-adhesive



Very thin single-layer film:


  • No damage from water, petrol or high pressure cleaner

  • Can be bonded around corners without issue

  • No separate sealing of edges necessary

Contour marking


  • In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49a (7) StVZO (German road traffic act)

  • Permissible colours: Yellow, white and red (only for rear marking)


Line marking


  • In accordance with Art. 51a (4) StVZO (German road traffic act) in conjunction with Art. 49a (7) StVZO in conjunction with appendix of Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2

  • Permissible colours: Yellow, white and red (only for rear marking)