Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Vario ridge and hip batten bracket
Vario ridge and hip batten bracket - 1
Vario ridge and hip batten bracket - 2
Vario ridge and hip batten bracket - 3
Vario ridge and hip batten bracket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vario ridge and hip batten bracket

Installation using all conventional sizes of Ø 6 mm screws (minimum length: 80 mm)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • Continuously height-adjustable, universal ridge and hip batten bracket

  • Economically rapid and easy installation and adjustment of ridge/hip battens

  • Versatile applications using various screw lengths

  • Higher pull-out strength than conventional batten brackets

  • Material: high-strength, UV-stabilised and weather-resistant polyamide
Notice

According to ZVDH (German Central Association of the Roofing Trade) guidelines, manufacturers must verify the rated loads of ridge/hip batten brackets. The fasteners used must also be able to absorb a force of 0.6 kN per metre perpendicular to the position of the ridge or hip. When combined with Würth Assy screws, the Vario ridge and hip batten bracket achieves a strength of 0.6 kN per fastening point with a screw-in depth of just 40 mm.