Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Horizontal rotation laser RL2-14
Horizontal rotation laser RL2-14 - 1
Horizontal rotation laser RL2-14 - 2
Horizontal rotation laser RL2-14 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Horizontal rotation laser RL2-14

Specifically designed for outdoor use. Extremely robust with a long service life, and easy to operate. The glass-fibre-reinforced composite housing makes the RL2-14 perfect for use on construction sites.
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
Very high levels of accuracy, even in adverse weather conditions


Complies with ISO 17123-6



Saves time


Automatic self-levelling takes just seconds



Prevents levelling errors


Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod.



Complete protection against dirt and water


Protection class IP67

Notice

Batteries not included in the scope of delivery