Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

BOLTEX rust remover

For detailed information, other images and documents, please select individual articles from the following table.

BOLTEX rust remover

Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
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
Permanently loosens tough rusted screw connections



Slow flash-off


Can take effect over several hours without losing loosening power



Economical


3 times greater effectiveness due to innovative KENA® microfluid formula



Intelligent multifunctional spray head


  • Precise spraying for economical dispensing

  • Wide area spraying for surface cleaning


Loosens rust from the surface


  • It is effective at penetrating the rusted connection

  • Therefore makes it easier to loosen the seized bolts and nuts
Notice

Remove excess material or splashes immediately from sensitive and painted surfaces.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.