Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rust remover RUST OFF ICE PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover RUST OFF ICE PLUS

The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
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
Cracking effect


  • The cold shock causes thermal shrinkage of the parts to be loosened, creating microscopic cracks in the corrosion layer.


Highly effective penetrating properties


  • Highly effective penetrating oil suitable for use at low temperatures. Penetrates into gaps and facilitates removal by means of lubricating boron nitride additives.


Long-lasting corrosion protection


  • Powerful additives protect against corrosion in the event of condensation and contribute to long-lasting surface preservation.


Multi-functional spray head for targeted and widespread application of the product

Notice

Free of microplastics

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.