High-quality rust remover
Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
High-quality rust remover with cracking effect due to extreme cooling and excellent creep properties
The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
Highly effective graphite-based rust remover, which can be used as rust remover, lubricant, corrosion protection, and cleaner.
High-performance rust remover with food registration (NSF - H1)
Lockable regulating nozzle permits all settings from mist to jet