Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Nail anchor SHARK® Hammer TYPE SK A2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK A2 - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK A2 - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK A2 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE SK A2

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail from A2 stainless steel

See product details

Available in 6 versions
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
  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw

  • Suitable for push-through installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersinking and leaving protruding

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free