Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SMP adhesive sealant
SMP adhesive sealant - 1
SMP adhesive sealant - 2
SMP adhesive sealant - 3
SMP adhesive sealant - 4

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant

Universal SMP-based elastic adhesive and sealant

See product details

Available in 3 versions
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
Universal applications indoors and outdoors


  • Very good, permanent adhesion to almost all surfaces

  • Effective resistance to UV and weathering

  • Not corrosive to metals

  • Suitable for bonding and sealing in food processing plants (ISEGA)


Long skin formation time


  • Also ideal for large surfaces

  • Joint parts can be repositioned

  • Allows complex components to be bonded and sealed


Highly elastic


  • Can be used for joining different materials and materials of the same type

  • Absorbs acoustic and mechanical vibrations


Can be sanded and painted


  • The adhesive can be painted over with most standard paints and lacquers when hardened

  • Ready to sand after complete curing


Solvent- and silicone-free



Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies. Clearance certificate no.: 42221 U16

Notice
  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with sandpaper first.

  • Not suitable for natural stone or mirrors

  • Not suitable for movement or glazing joints
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Expandable polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicone-------
Polystyrene-

-

-

Painted surfaces

Painted surfaces-

---

Wood and engineered wood

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous substrates-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Others

Enamel

2

2

Glass

Fibreglass-

-

-

Mirror--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Mesh----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GFRP

2

-

2

Rubber--

1

---

1

Hard foams--

---

Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies. Clearance certificate no.: 42221 U16

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.