Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EFS 1400-E POWER sabre saw
EFS 1400-E POWER sabre saw - 1
EFS 1400-E POWER sabre saw - 2
EFS 1400-E POWER sabre saw - 3
EFS 1400-E POWER sabre saw - 4
EFS 1400-E POWER sabre saw - 5

For detailed information, other images and documents, please select individual articles from the following table.

EFS 1400-E POWER sabre saw

Compact and powerful with a 1,400 W motor and 32 mm saw blade stroke for efficient and high cutting capacity
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
  • Low weight for easy handling

  • Low noise emissions

  • Smooth running

  • Precise handling due to soft grip. Ergonomic shape ensures that the tool is comfortable to use

  • Saw blade can be rotated by 180°

  • Transmission protected against dust and splash water

  • Adjustable pendulum stroke

  • Effortless attachment of the saw blades

  • One-handed lever for easy saw blade replacement

  • Effortless and comfortable working

  • Locking in continuous operation

  • Restart inhibitor prevents unintentional startup after power failures