Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium sack truck

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium sack truck

Vertically welded tubes on the back enable bagged items and smaller objects to be transported
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
  • Permanently welded aluminium construction

  • Aluminium tube, Ø 25.0 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium

  • Polyurethane or pneumatic wheels fitted with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries