For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 13-125-EAP COMPACT
Reliable 1,300 watt angle grinder with impressive robustness, endurance and an anti-vibration handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- The angle grinder only functions when the dead man's switch is held down
- Restart protection prevents accidental startup after a power cut
- Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
- Rotation speed remains constant, even under load
- Overload protection and soft start function
- Active vibration damping on the spindle
- The cover can be adjusted without the use of tools
- "Q-Nut" quick-action clamping nut and quick-adjustment protective cove
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!