Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety electrical cable winder EKA 17-S 3500 W
Safety electrical cable winder EKA 17-S 3500 W - 1
Safety electrical cable winder EKA 17-S 3500 W - 2
Safety electrical cable winder EKA 17-S 3500 W - 3
Safety electrical cable winder EKA 17-S 3500 W - 4
Safety electrical cable winder EKA 17-S 3500 W - 5

For detailed information, other images and documents, please select individual articles from the following table.

Safety electrical cable winder EKA 17-S 3500 W

Practical electrical cable safety winder with high-quality H07RN-F rubber cable for order and safety in the workplace
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
Safe and comfortable working


The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.



Maximum power of 3500 watt (cable unwound)



Protection against dirt


The robust, enclosed plastic housing protects the cable and the winding mechanism from dust and other contaminants



Thermal circuit breaker prevents overloading


The overheating protection is triggered if the cable is not sufficiently rolled out and heat is generated by high current flow.



Wall and ceiling installation possible


The bracket ensures secure attachment to straight surfaces.



Protected against solid foreign bodies larger than 1 mm and splash water


Water sprayed against the housing from any direction has no harmful effect.



Scope of delivery


  • Assembly bracket, complete

  • With 1.60 m connection line, without plug
Notice

IP44 degree of protection can no longer be guaranteed after a plug change. Product 0774017350 has a single safety coupling and product 0774017353 has a 3-way safety coupling.