Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hose connection safety coupling Series 2000

For detailed information, other images and documents, please select individual articles from the following table.

Hose connection safety coupling Series 2000

For Würth PVC and paint hoses. The connection can be released with one hand.

See product details

Available in 3 versions
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
Reduces the risk of injury


caused by whiplash from flying pneumatic hoses because the coupling is bled before the connection is released. This procedure offers an increased level of safety, for example, in the case of overhead installation. The connection can be released with one hand.



High flow rate of up to 1,900 L/min and a maximum operating pressure of 16 bar


Provides optimal compressed air and power delivery to compressed air consumers, resulting in increased productivity and lower energy costs.



Ergonomically shaped locking sleeve


Provides firm grip and prevents the component from slipping.



Low coupling force allows one-handed operation


Minimal force is required for secure, quick and easy coupling and uncoupling



Leak-tight connections


Low energy consumption and high efficiency



Hardened locking sleeves


For maximum load-bearing capacity and a long service life



Exposed surfaces are chrome plated, nickel plated or galvanised


High corrosion resistance: protection even under the most demanding conditions



Safety coupling with a single-stage decoupling process


  • One-hand decoupling by pulling back the locking sleeve

  • The coupling is automatically bled and the sleeve returns to its initial position.


2000 series fittings comply with European regulations and have a nominal width of 7.6 mm.


European profiles are compatible with other compressed air fittings.