Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Checkpoint® Wheel Nut Indicator
Checkpoint® Wheel Nut Indicator - 1
Checkpoint® Wheel Nut Indicator - 2
Checkpoint® Wheel Nut Indicator - 3

For detailed information, other images and documents, please select individual articles from the following table.

Checkpoint® Wheel Nut Indicator

Visual indicators to spot loosening of wheel nuts
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
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.



  • Contains UV stabiliser to extend the lifetime when fitted to the vehicle

  • Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings

  • Features 48 teeth