Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FORNAX®plus safety goggles

For detailed information, other images and documents, please select individual articles from the following table.

FORNAX®plus safety goggles

Maximum protection in an innovative design
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
Optimum protection for the eye area


  • With integrated edge protection

  • Large field of vision thanks to panoramic pane


Special lens technology with high-quality coating


  • Distortion-free view

  • Extremely scratch-resistant lens surface and permanent anti-fog coating on the inside


Innovative arm technology


  • Very comfortable thanks to flexible two-component arms

  • Can be adjusted flexibly thanks to the variable inclination of the arms

  • Secure fit without pressure marks - even after long periods of wear


Clever design


  • Very compact with arms folded in

  • Excellent in combination with breathing masks