Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety tapper, small, fully-insulated

For detailed information, other images and documents, please select individual articles from the following table.

Safety tapper, small, fully-insulated

Conforms to requirements of IEC/EN 61010-2-031
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
The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.


  • Clamping width: 11 mm.

  • Rated current/voltage: max. 15 A/300 V CAT II.

  • 4 mm safety socket in insulated body.

  • Supply scope: one red and one black tapper.