Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Elastico Pro safety harness
Elastico Pro safety harness - 1
Elastico Pro safety harness - 2
Elastico Pro safety harness - 3
Elastico Pro safety harness - 4

For detailed information, other images and documents, please select individual articles from the following table.

Elastico Pro safety harness

Ergonomic safety harness allowing maximum freedom of movement
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
Optimum comfort thanks to


  • Use of elastic belt material in the chest area

  • X-shaped back padding

  • Leg padding


Quick and easy to put on and take off thanks to


  • Belts threaded through the back padding (no twisting)

  • Quick-action buckles on the leg straps


Back harness eye in accordance with EN 361



Two chest loops as harness eye in accordance with EN 361

Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive