For detailed information, other images and documents, please select individual articles from the following table.
Elastico safety harness for scaffolding work
Ergonomic safety harness with rear clipping point extension tested to resist edge damage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Maximum freedom of movement and very high comfort thanks to the elastic waistband in the chest area
- Rear attachment point extension (length 50 cm)
- Rear central hitch, in accordance with EN 361
- Two chest loops as central hook, in accordance with EN 361
- Two lateral fastening points for support work in accordance with EN 358
If the two chest loops of the safety belt are not used with the connector, they should be connected using a carabiner.
The approval only covers work on scaffolding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!