For detailed information, other images and documents, please select individual articles from the following table.
Elastico safety harness for scaffolding
Ergonomic safety harness with back eyelet extension tested on edges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Maximum freedom of movement and comfort thanks to elastic belt material around the chest
- Back eyelet extension (length 50 cm)
- Rear collecting loop in accordance with EN 361
- Two chest loops as collecting loop in accordance with EN 361
- Two side retaining eyelets in accordance with EN 358
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
- Approved exclusively for scaffolding work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!